
External Retaining Ring, Steel Zinc Yellow Finish, 4-1/4 in Shaft Dia
Mfr # SH-425-ZD
Zoro # G400443930
product price:Â $7.49
/ea
Sold in multiples of 4 for $29.96
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-425-ZD
Zoro #
G400443930
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
4-1/4 in
Fits Groove Diameter
4.065"
Thickness
0.109 in
Free Inside Diameter
3.990"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Description
Stamped Rings-Plated. Snap Ring External 4-1/4 CS ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.