External Retaining Ring, Steel Zinc Yellow Finish, 4-3/4 in Shaft Dia

  • Mfr # SH-475-ZD

  • Zoro # G000444061


product price:  $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-475-ZD
Zoro #
G000444061
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
4-3/4 in
Fits Groove Diameter
4.55"
Thickness
0.109 in
Free Inside Diameter
4.460"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Description

Stamped Rings-Plated. Snap Ring External 4-3/4 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.