External Retaining Ring, Steel, Zinc Yellow Finish, 50 PK

  • Mfr # C-75ST ZD
  • Zoro # G3259663
product price: 
$
7.99
/pk of 50, $0.16/ea

Key Features

Type
External
Fits Shaft Diameter
3/4 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.042 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-75ST ZD
Zoro #
G3259663
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/4 in
Fits Groove Diameter
0.676"
Thickness
0.042 in
Free Inside Diameter
0.665"
Free Outside Diameter
0.845"
Clearance Dia. Free O.D.
0.845 in
Fits Groove Depth
0.037 in
Clearance Dia. (Released)
0.87 in
Fits Groove Width
0.046 in
Groove Width Tolerance
+0.003/-0.000 in
Groove Diameter Tolerance
+/-0.003 in
Clearance Diameter
0.87 in
For Shaft Dia.
3/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC47-53
Material Grade/Class
Ungraded
Ring Type
Crescent Retaining Ring
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Material Quality Standards
ASME
Location Style
External
Free O.D.
0.845 in
Free I.D.
0.665 in
Tensile Strength
150,000 psi
Shell Material
Steel

Description

Crescent Retaining Ring,0.042 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.676 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.037 in, Free Inside Diameter 0.665 in, Free Outside Diameter 0.845 in, Clearance Diameter 0.87 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Crescent Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.