External Retaining Ring, Steel, Zinc Yellow Finish, 50 PK

  • Mfr # SH-106ST ZD

  • Zoro # G3247334


product price: $11.69
/pk 50, $0.23/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.05 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-106ST ZD
Zoro #
G3247334
UPC #
848790021511
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/16 in
Fits Groove Diameter
0.998"
Thickness
0.05 in
Free Inside Diameter
0.982"
Fits Groove Depth
0.032 in
Hole Dia.
0.078 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+0.004/-0.000 in
Clearance Dia. (Expanded)
1.5 in
Clearance Dia. (Released)
1.44 in
Clearance Diameter Type
Expanded
Clearance Diameter
1.5 in
Groove Diameter Tolerance
+/-0.004 in
For Shaft Dia.
1 1/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC47-52
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Location Style
External
Material Quality Standards
ASME
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Free I.D.
0.982 in

Description

Retaining Ring,External,0.042 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 1 1/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.998 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.032 in, Free Inside Diameter 0.982 in, Clearance Diameter 1.5 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.