External Retaining Ring, Steel, Zinc Yellow Finish, 50 PK

  • Mfr # SH-87ST ZD

  • Zoro # G2556233


product price: $12.89
/pk 50, $0.26/ea

Key Features

Type
External
Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.821"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-87ST ZD
Zoro #
G2556233
UPC #
848790024406
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.821"
Thickness
0.042 in
Free Inside Diameter
0.81"
Fits Groove Width
0.046 in
Clearance Dia. (Expanded)
1.21 in
Clearance Dia. (Released)
1.16 in
Hole Dia.
0.052 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Depth
0.027 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.003 in
Clearance Diameter
1.21 in
For Shaft Dia.
7/8 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC47-53
Thickness Tolerance
+/-0.002 in
Ring Type
External Retaining Ring
Material Grade/Class
Ungraded
Location Style
External
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Material Quality Standards
ASME
Free I.D.
0.81 in

Description

Retaining Ring,External,0.042 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.821 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.027 in, Free Inside Diameter 0.81 in, Clearance Diameter 1.21 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.