External Retaining Ring, Steel, Zinc Yellow Finish, 50 PK

  • Mfr # SH-98ST ZD

  • Zoro # G3120275


product price:  $12.89
/pk 50, $0.26/ea

Key Features

Type
External
Fits Shaft Diameter
63/64 in
Fits Groove Diameter
0.926"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-98ST ZD
Zoro #
G3120275
UPC #
848790024536
Country of Origin
United States

Dimensions

Fits Shaft Diameter
63/64 in
Fits Groove Diameter
0.926"
Thickness
0.042 in
Free Inside Diameter
0.91"
Fits Groove Width
0.046 in
Clearance Dia. (Expanded)
1.39 in
Clearance Dia. (Released)
1.34 in
Hole Dia.
0.078 in
Fits Groove Depth
0.029 in
Groove Width Tolerance
+0.003/-0.000 in
Clearance Diameter
1.39 in
Groove Diameter Tolerance
+/-0.003 in
Clearance Diameter Type
Expanded
For Shaft Dia.
63/64 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC47-53
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Material Quality Standards
ASME
Manufacturer Location
Made in USA*
Location Style
External
Free I.D.
0.91 in

Description

Retaining Ring,External,0.042 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 63/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.926 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.029 in, Free Inside Diameter 0.91 in, Clearance Diameter 1.39 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.