External Retaining Ring, Steel, Zinc Yellow Finish
Mfr # SH-125-ZD
Zoro # G9141986
product price: $0.55
/eaSold in multiples of 50 for $27.50
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-125-ZD
Zoro #
G9141986
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.18"
Thickness
0.050 in
Free Inside Diameter
1.160"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring,Ext,1-1/4 In. ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.