Zoro Homepage

External Retaining Ring, Steel, Zinc Yellow Finish

  • Mfr # SH-143-ZD

  • Zoro # G9142038


product price: $0.90
/ea
Sold in multiples of 30 for $27.00

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.050 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-143-ZD
Zoro #
G9142038
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.438 in
Fits Groove Diameter
1.35"
Thickness
0.050 in
Free Inside Diameter
1.330"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Snap,Retaining Ring,Ext,1-7/16" ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.