External Retaining Ring, Steel, Zinc Yellow Finish
Mfr # SH-275-ZD
Zoro # G9142555
product price: $2.59
/eaSold in multiples of 10 for $25.90
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.093 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-275-ZD
Zoro #
G9142555
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
2-3/4 in
Fits Groove Diameter
2.6"
Thickness
0.093 in
Free Inside Diameter
2.540"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext,2-3/4" ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.