External Self-Locking Push-On Retaining Ring, Spring Steel Black Phosphate Finish, 12 mm Shaft Dia
Mfr # DSF-12ST PD
Zoro # G310610019
product price: $9.39
/pk 25, $0.38/eaSold in multiples of 2 for $18.78
Key Features
Type
External Self-Locking Push-On
Material
Spring Steel
Finish
Black Phosphate
Thickness
1.20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSF-12ST PD
Zoro #
G310610019
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
12 mm
Thickness
1.20 mm
Free Inside Diameter
11.6 mm
Clearance Diameter
21.8 mm
Details
Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Friction Locking
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 12 mm, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter 11.6 mm, Free Outside Diameter Not Applicable, Clearance Diameter 21.8 mm, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.