Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia

  • Mfr # LC-150

  • Zoro # G900444338


product price: $1.39
/ea
Sold in multiples of 13 for $18.07

Key Features

Type
External Self-Locking Push-On
Fits Groove Diameter
1.388"
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-150
Zoro #
G900444338
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/2 in
Fits Groove Diameter
1.388"
Thickness
0.05 in
Free Inside Diameter
1.374"

Details

Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Stamped Rings-Phosphate. Ext Interlock Ring 1-1/2 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.