Zoro Homepage

External Self-Locking Push-On Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # LC-137

  • Zoro # G9138921


product price: $1.15
/ea
Sold in multiples of 16 for $18.40

Key Features

Type
External Self-Locking Push-On
Fits Groove Diameter
1.263"
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-137
Zoro #
G9138921
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.263"
Thickness
0.05 in
Free Inside Diameter
1 1/4"

Details

Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002

Description

Retaining Interlock Ring Ext 1-3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.