Zoro Homepage

External Self-Locking Push-On Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # LC-156

  • Zoro # G9138967


product price: $1.39
/ea
Sold in multiples of 10 for $13.90

Key Features

Type
External Self-Locking Push-On
Fits Groove Diameter
1.427"
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-156
Zoro #
G9138967
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-9/16 in
Fits Groove Diameter
1.427"
Thickness
0.062 in
Free Inside Diameter
1.412"

Details

Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Retaining Interlock Ring Ext 1-9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.