HC-22ST ZD Single Wire Hose Clamp Constant Tension 1.38 in. Diameter 50 Pieces
- Mfr # HC-22ST ZD
- Zoro # G204057357
product price:Â
$
90.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-22ST ZD
- Zoro #
- G204057357
- UPC #
- 848790038106
- Country of Origin
- China
Description
Features
- Single wire clamps have the most effective holding force and clamping strength.
- The single wire concentrates the clamping force in one specific area around the hose.
- Single wire clamps can be used on such applications as household appliances, heating and air conditioning systems, automotive and truck industry, off-road vehicles, utility vehicles, snowmobiles, boats and personal watercraft.
- Series - Hc
- Material - Spring steel
- Color / finish - Zinc dichromate yellow
- Material thickness - .162 in.
- Maximum diameter - 1.406 in.
- Minimum diameter - 1.344 in.
- Pack - 25 pieces
- Item weight - .89 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.