Zoro Homepage

Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.5 in Bore Dia.

  • Mfr # HO-350-ZD

  • Zoro # G9138160


product price: $5.25
/ea
Sold in multiples of 25 for $131.25

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-350-ZD
Zoro #
G9138160
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3.5 in
Thickness
0.109 in
Hole Dia.
.125"
Fits Groove Depth
.110"
Clearance Dia. (Released)
3.000"
Fits Groove Width
.120"
Clearance Dia. (Compressed)
2.790"
Number of Sizes
1
Groove Width Tolerance
+.005" / -.000"
Groove Dia. Tolerance
±.006"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.003"

Description

Housing,Retaining Ring,Int,3-1/2",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.