This item is Discontinued.

Rotor Clip Internal Retaining Ring, Stainless Steel, Plain Finish, 4.75 in Bore Dia. HO-475-SS

Internal Retaining Ring, Stainless Steel, Plain Finish, 4.75 in Bore Dia. (Discontinued)

  • Mfr # HO-475-SS
  • Zoro # G9138346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-475-SS
Zoro #
G9138346
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
4.75 in
Thickness
0.109 in
Number of Sizes
1
Fits Groove Width
.120"
Groove Width Tolerance
+.005" / -.000"
Hole Dia.
.156"
Clearance Dia. (Released)
4.140"
Clearance Dia. (Compressed)
3.900"
Groove Dia. Tolerance
±.006"
Fits Groove Depth
.120"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1
Rockwell Hardness
HRC 44-51

Description

Housing,Retaining Ring,Int,4-3/4",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.