Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 1.875 in Bore Dia.

  • Mfr # HOI-187-SS

  • Zoro # G700417556


product price: $11.69
/ea
Sold in multiples of 4 for $46.76

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOI-187-SS
Zoro #
G700417556
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.875 in
Thickness
0.062 in
Clearance Dia. (Released)
1.580"
Number of Sizes
1
Groove Width Tolerance
+.004" / -.000"
Groove Dia. Tolerance
±.005"
Clearance Dia. (Compressed)
1.470"
Hole Dia.
.076"
Fits Groove Width
.056"
Fits Groove Depth
.047"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1
Rockwell Hardness
HRC 44-51

Description

Stamped Rings-Stainless. Housing Ring Inverted Int 1-7/8 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.