Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Push-On Retaining Ring, Spring Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK

  • Mfr # DTI-30ST PD

  • Zoro # G410609708


product price: $11.35
/pk 25, $0.45/ea

Key Features

Type
Internal Push-On
Fits Groove Diameter
30.2 mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTI-30ST PD
Zoro #
G410609708
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
30 mm
Fits Groove Diameter
30.2 mm
Thickness
0.5 mm
Free Inside Diameter
21 mm
Groove Diameter Tolerance
+0.130 mm
Fits Groove Width
1 mm

Details

Item
Retaining Ring
Type
Internal Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
1060-1090
Ring Type
Self-Locking Retaining Ring
Location Style
Internal
Ring Sub-Type
Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 30 mm, Fits Groove Diameter 30.2 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 21 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.