Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Push-On Retaining Ring, Spring Steel, Black Phosphate Finish, 50 mm Bore Dia., 10 PK

  • Mfr # DTI-50ST PD

  • Zoro # G310609938


product price: $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58

Key Features

Type
Internal Push-On
Fits Groove Diameter
50.2 mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI-50ST PD
Zoro #
G310609938
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
50 mm
Fits Groove Diameter
50.2 mm
Thickness
0.5 mm
Free Inside Diameter
39 mm
Fits Groove Width
1 mm
Groove Diameter Tolerance
+0.130 mm

Details

Item
Retaining Ring
Type
Internal Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Material Grade/Class
1060-1090
Location Style
Internal
Ring Sub-Type
Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 50 mm, Fits Groove Diameter 50.2 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 39 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.