Zoro Homepage

Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 0.375 in Bore Dia.

  • Mfr # TI-037

  • Zoro # G9146125


product price: $0.07
/ea
Sold in multiples of 400 for $28.00

Key Features

Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
Thickness
0.01 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-037
Zoro #
G9146125
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.375 in
Thickness
0.01 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HR15N 84-86
Thickness Tolerance
±.001
Number of Pieces
1
Prongs
6

Description

Push-On,Retaining Int,3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.