Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 0.875 in Bore Dia.
Mfr # TI-087
Zoro # G9146061
product price: $0.20
/eaSold in multiples of 250 for $50.00
Key Features
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-087
Zoro #
G9146061
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
0.875 in
Thickness
0.015 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HR15N 84-86
Thickness Tolerance
±.002
Prongs
8
Description
Push-On,Retaining Int,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.