Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 10 mm Bore Dia., 50 PK
Mfr # DTI-10ST PD
Zoro # G610609690
product price: $9.79
/pk 50, $0.20/ea
Sold in multiples of 2 for $19.58
Key Features
Type
Internal Push-On
For Bore Diameter
10 mm
Fits Groove Diameter
10.1 mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTI-10ST PD
Zoro #
G610609690
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
10 mm
Fits Groove Diameter
10.1 mm
Thickness
0.25 mm
Free Inside Diameter
5 mm
Groove Diameter Tolerance
+0.075 mm
Fits Groove Width
0.4 mm
Details
Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
Internal
Ring Sub-Type
Tooth-Locking
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.25 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 10 mm, Fits Groove Diameter 10.1 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.