Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK

  • Mfr # DTI-16ST PD

  • Zoro # G510609745


product price: $10.85
/pk 100, $0.11/ea

Key Features

Type
Internal Push-On
Fits Groove Diameter
16.15 mm
Material
Steel
Finish
Black Phosphate
Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI-16ST PD
Zoro #
G510609745
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
16 mm
Fits Groove Diameter
16.15 mm
Thickness
0.3 mm
Free Inside Diameter
10 mm
Groove Diameter Tolerance
+0.075 mm
Fits Groove Width
0.5 mm

Details

Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Location Style
Internal
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 16 mm, Fits Groove Diameter 16.15 mm, Fits Groove Width 0.5 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 10 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products