Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 17 mm Bore Dia., 50 PK

  • Mfr # DTI-17ST PD

  • Zoro # G410609715


product price: $11.75
/pk 50, $0.24/ea

Key Features

Type
Internal Push-On
Fits Groove Diameter
17.15 mm
Material
Steel
Finish
Black Phosphate
Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI-17ST PD
Zoro #
G410609715
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
17 mm
Fits Groove Diameter
17.15 mm
Thickness
0.3 mm
Free Inside Diameter
11 mm
Fits Groove Width
0.5 mm
Groove Diameter Tolerance
+0.075 mm

Details

Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Standards
REACH Compliant, RoHS Compliant
Ring Type
Self-Locking Retaining Ring
Location Style
Internal
Material Grade/Class
Not Graded
Ring Sub-Type
Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 17 mm, Fits Groove Diameter 17.15 mm, Fits Groove Width 0.5 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 11 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.