Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia., 10 PK
Mfr # TI-200ST PA
Zoro # G810609681
product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
Key Features
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-200ST PA
Zoro #
G810609681
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
2 in
Thickness
0.015 in
Details
Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Ring Type
Self-Locking Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
Internal
Ring Sub-Type
Tooth-Locking
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 in, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.