Internal Push-On Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia.

  • Mfr # TI-100-ZD

  • Zoro # G9146247


product price:  $0.23
/ea
Sold in multiples of 120 for $27.60

Key Features

Type
Internal Push-On
For Bore Diameter
1 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-100-ZD
Zoro #
G9146247
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 in
Thickness
0.015 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal Push-On
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Prongs
10
Number of Pieces
1
Thickness Tolerance
±.002
Rockwell Hardness
HR15N 84-86

Description

Push-On,Retaining Int,1"Z/Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.