Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring Assortment, Stainless Steel, Plain Finish

  • Mfr # DISP-DHO142SS

  • Zoro # G9134511


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Number of Pieces
142
Number of Sizes
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-DHO142SS
Zoro #
G9134511
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Sizes
16

Details

Item
Retaining Ring Assortment
Type
Internal
Material
Stainless Steel
Finish
Plain
Number of Pieces
142
Includes
11" x 7" x 2" Divided Stacking Box
System of Measurement
Metric

Description

Housing,Retaining Ring,Int SS M 142pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.