Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 17 mm Bore Dia., 50 PK
Mfr # DHI-17ST PD
Zoro # G910607488
product price: $10.29
/pk 50, $0.21/eaKey Features
Type
Internal
For Bore Diameter
17 mm
Fits Groove Diameter
17.8 mm
Material
Spring Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHI-17ST PD
Zoro #
G910607488
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
17 mm
Fits Groove Diameter
17.8 mm
Thickness
1 mm
Free Outside Diameter
18.3 mm
Fits Groove Depth
0.4 mm
Fits Groove Width
1.1 mm
Groove Diameter Tolerance
+0.110/-0.000 mm
Clearance Diameter Type
Free OD
Details
Item
Retaining Ring
Type
Internal
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Housing Ring
Thickness Tolerance
+0.000/-0.060 mm
Location Style
Internal
Material Grade/Class
1060-1090
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 17 mm, Fits Groove Diameter 17.8 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 18.3 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.