Zoro Homepage

Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 62 mm Bore Dia., 5 PK

  • Mfr # DHT-62ST PD

  • Zoro # G010610005


product price: $9.29
/pk 5, $1.86/ea

Key Features

Type
Internal
Fits Groove Diameter
65 mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHT-62ST PD
Zoro #
G010610005
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
62 mm
Fits Groove Diameter
65 mm
Thickness
2 mm
Free Outside Diameter
66.2 mm
Clearance Diameter Type
Free OD
Fits Groove Depth
1.5 mm
Fits Groove Width
2.15 mm
Groove Diameter Tolerance
+0.30 mm

Details

Item
Retaining Ring
Type
Internal
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.070 mm
Material Grade/Class
1060-1090
Location Style
Internal
Ring Type
Housing Ring
Ring Sub-Type
Internal Tooth

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 62 mm, Fits Groove Diameter 65 mm, Fits Groove Width 2.15 mm, Fits Groove Depth 1.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 66.2 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.