Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 70 mm Bore Dia., 5 PK

  • Mfr # DHR-70ST PD

  • Zoro # G610609973


product price: $15.69
/pk 5, $3.14/ea

Key Features

Type
Internal
Fits Groove Diameter
73 mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHR-70ST PD
Zoro #
G610609973
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
70 mm
Fits Groove Diameter
73 mm
Thickness
3 mm
Free Outside Diameter
74.5 mm
Groove Diameter Tolerance
+0.30 mm
Fits Groove Width
3.15 mm
Fits Groove Depth
1.5 mm
Clearance Diameter Type
Free OD

Details

Item
Retaining Ring
Type
Internal
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.080 mm
Material Grade/Class
1060-1090
Location Style
Internal
Ring Type
Housing Ring
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 70 mm, Fits Groove Diameter 73 mm, Fits Groove Width 3.15 mm, Fits Groove Depth 1.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 74.5 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.