Internal Retaining Ring, Spring Steel, Zinc Plated Finish, 1 11/16 in Bore Dia., 10 PK
Mfr # HO-168ST ZD
Zoro # G710610206
product price:Â $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58
Key Features
Type
Internal
For Bore Diameter
1 11/16 in
Fits Groove Diameter
1.792 in
Material
Spring Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HO-168ST ZD
Zoro #
G710610206
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1 11/16 in
Fits Groove Diameter
1.792 in
Thickness
0.062 in
Free Outside Diameter
1.874 in
Groove Width Tolerance
+/-0.004/0.000 in
Clearance Diameter Type
Free OD
Fits Groove Depth
0.052 in
Fits Groove Width
0.068 in
Groove Diameter Tolerance
+/-0.005 in
Clearance Diameter
1.33 in
Details
Item
Retaining Ring
Type
Internal
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
Internal
Thickness Tolerance
+/-0.003 in
Ring Type
Housing Ring
Material Grade/Class
1060-1090
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 11/16 in, Fits Groove Diameter 1.792 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.052 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.874 in, Clearance Diameter 1.33 in, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.