Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Stainless Steel, Passivated Finish, 0.56 in Bore Dia.

  • Mfr # HO-56SS

  • Zoro # G004009969


product price: $72.15
/ea

Key Features

Type
Internal
For Bore Diameter
0.56 in
Material
Stainless Steel
Finish
Passivated
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-56SS
Zoro #
G004009969
UPC #
848790016128
Country of Origin
China

Dimensions

For Bore Diameter
0.56 in
Thickness
0.035 in

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch

Description

Features
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
  • Axially assembled
  • Asme b18.27.1
  • Rohs compliant
  • Series - Ho
  • Material - Stainless steel
  • Color / finish - Passivated
  • Housing diameter - .562 in.
  • Housing diameter - 14.3 mm
  • Groove diameter - .596 in.
  • Groove width - .039 in.
  • Ring free diameter - .62 in.
  • Ring thickness - .035 in.
  • Maximum section width - .053 in.
  • Minium section width - .035 in.
  • Groove depth - .017 in.
  • Item weight - .01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.