Zoro Homepage

Internal Retaining Ring, Stainless Steel, Passivated Finish, 60 mm Bore Dia.

  • Mfr # DHO-60SG

  • Zoro # G804010509


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
For Bore Diameter
60 mm
Material
Stainless Steel
Finish
Passivated
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-60SG
Zoro #
G804010509
UPC #
848790009885
Country of Origin
China

Dimensions

For Bore Diameter
60 mm
Thickness
2 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Passivated
System of Measurement
Metric
Meets/Exceeds
DIN 472
Number of Pieces
1

Description

Features
  • Holes for pliers make installation and removal easy.
  • Axially assembled.
  • Metric din472, most common form of axially fitted circlips for bores with grooves.
  • Rohs compliant.
  • Series - Dho.
  • Material - Stainless steel.
  • Color / finish - Passivated.
  • Housing diameter - 60 mm.
  • Groove diameter - 63 in.
  • Groove width - 2.15 in.
  • Ring free diameter - 64.2 in.
  • Ring thickness - 2 in.
  • Maximum section width - 5.4 in.
  • Groove depth - 1.5 in.
  • Pack - 2.
  • Item weight - .052 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.