Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 0.125 in Bore Dia.

  • Mfr # SHM-012-SS

  • Zoro # G400443640


product price: $1.79
/ea
Sold in multiples of 19 for $34.01

Key Features

Type
Internal
For Bore Diameter
0.125 in
Material
Stainless Steel
Finish
Plain
Thickness
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHM-012-SS
Zoro #
G400443640
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.125 in
Thickness
0.020 in
Clearance Dia. (Released)
.176"
Fits Groove Depth
.005"
Groove Dia. Tolerance
±.001"
Clearance Dia. (Expanded)
.186"
Groove Width Tolerance
+.002" / -.001"
Fits Groove Width
.024"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Rockwell Hardness
HR15N 82.5-86

Description

Stamped Rings-Stainless. Snap Ring Tamper-Proof Ext 1/8 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.