Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 0.313 in Bore Dia.

  • Mfr # HO-031-SS

  • Zoro # G9136535


product price: $0.56
/ea
Sold in multiples of 45 for $25.20

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-031-SS
Zoro #
G9136535
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.313 in
Thickness
0.015 in
Groove Width Tolerance
+.002" / -.000"
Number of Sizes
1
Hole Dia.
.031"
Clearance Dia. (Compressed)
.173"
Clearance Dia. (Released)
.191"
Groove Dia. Tolerance
±.001"
Fits Groove Width
.020"
Fits Groove Depth
.010"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HR15N 82.5-86
Thickness Tolerance
±.002"
Number of Pieces
1

Description

Housing,Retaining Ring,Int,5/16",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.