Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 0.375 in Bore Dia.

  • Mfr # HO-037-SS

  • Zoro # G9136946


product price: $0.68
/ea
Sold in multiples of 35 for $23.80

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-037-SS
Zoro #
G9136946
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.375 in
Thickness
0.025 in
Number of Sizes
1
Clearance Dia. (Released)
.226"
Clearance Dia. (Compressed)
.204"
Groove Dia. Tolerance
±.002"
Fits Groove Depth
.010"
Fits Groove Width
.030"
Hole Dia.
.041"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Rockwell Hardness
HR30N 63-69.5
Number of Pieces
1

Description

Housing,Retaining Ring,Int,3/8",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.