Internal Retaining Ring, Stainless Steel, Plain Finish, 0.453 in Bore Dia.
Mfr # HO-045-SS
Zoro # G9136830
product price: $1.19
/eaSold in multiples of 25 for $29.75
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-045-SS
Zoro #
G9136830
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
0.453 in
Thickness
0.025 in
Groove Width Tolerance
+.003" / -.000"
Number of Sizes
1
Fits Groove Depth
.010"
Hole Dia.
.047"
Clearance Dia. (Released)
.274"
Clearance Dia. (Compressed)
.250"
Fits Groove Width
.030"
Groove Dia. Tolerance
±.002"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HR30N 63-69.5
Thickness Tolerance
±.002"
Description
Housing,Retaining Ring,Int,29/64",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.