Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia.

  • Mfr # HOI-075-SS

  • Zoro # G9138459


product price: $2.99
/ea
Sold in multiples of 8 for $23.92

Key Features

Type
Internal
For Bore Diameter
0.75 in
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOI-075-SS
Zoro #
G9138459
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.75 in
Thickness
0.035 in
Fits Groove Depth
.023"
Groove Dia. Tolerance
±.002"
Clearance Dia. (Compressed)
.560"
Number of Sizes
1
Clearance Dia. (Released)
.605"
Hole Dia.
.042"
Groove Width Tolerance
+.003" / -.000"
Fits Groove Width
.039"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HR30N 63-69.5
Number of Pieces
1
Thickness Tolerance
±.002"

Description

Housing,Retaining Ring,Inv Int,3/4"SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.