Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK
Mfr # KM-125SJ
Zoro # G210609595
product price: $5.59
/pk 5, $1.12/eaSold in multiples of 2 for $11.18
Key Features
Type
Internal
For Bore Diameter
1 1/4 in
Fits Groove Diameter
1.298 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-125SJ
Zoro #
G210609595
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1 1/4 in
Fits Groove Diameter
1.298 in
Thickness
0.043 in
Free Outside Diameter
1.312 in
Groove Diameter Tolerance
+/-0.004 in
Groove Width Tolerance
+/-0.004/0.000 in
Clearance Diameter Type
Free OD
Fits Groove Depth
0.024 in
Fits Groove Width
0.048 in
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Ring Type
Spiral Retaining Ring
Location Style
Internal
Ring Sub-Type
Medium-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.043 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Fits Groove Diameter 1.298 in, Fits Groove Width 0.048 in, Fits Groove Depth 0.024 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.312 in, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.