Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia.

  • Mfr # HO-131SS
  • Zoro # G3103484
product price: 
$
2.29
/ea

Key Features

Type
Internal
For Bore Diameter
1 5/16 in
Fits Groove Diameter
1.396 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HO-131SS
Zoro #
G3103484
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 5/16 in
Fits Groove Diameter
1.396 in
Thickness
0.05 in
Free Outside Diameter
1.456 in
Groove Width Tolerance
+0.004/-0.000 in
Clearance Dia. (Compressed)
0.93 in
Hole Dia.
0.078 in
Fits Groove Depth
0.042 in
Fits Groove Width
0.056 in
Clearance Dia. (Released)
1.01 in
Groove Dia. Tolerance
+/-0.004 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.004 in
Clearance Diameter Type
Expanded
Clearance Diameter
1.01 in

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC44-51
Number of Pieces
1
Standards
REACH Compliant, RoHS Compliant
Material Quality Standards
ASME
Material Grade/Class
18-8
Location Style
Internal
Manufacturer Location
Made in USA*
Tensile Strength
150,000 psi
Ring Sub-Type
Standard
Ring Type
Housing Ring
Shell Material
Stainless Steel

Description

Retaining Ring,Internal,0.05 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 5/16 in, Fits Groove Diameter 1.396 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.042 in, Free Outside Diameter 1.456 in, Clearance Diameter 1.01 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded

Ratings & reviews