Internal Retaining Ring, Stainless Steel, Plain Finish, 1.063 in Bore Dia.
Mfr # HOI-106-SS
Zoro # G9138416
product price: $3.75
/eaSold in multiples of 5 for $18.75
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOI-106-SS
Zoro #
G9138416
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.063 in
Thickness
0.050 in
Groove Width Tolerance
+.004" / -.000"
Number of Sizes
1
Clearance Dia. (Released)
.870"
Fits Groove Width
.046"
Hole Dia.
.050"
Fits Groove Depth
.025"
Groove Dia. Tolerance
±.004"
Clearance Dia. (Compressed)
.800"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.002"
Description
Housing,Retaining Ring,Inv Int,1-1/16"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.