Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Stainless Steel, Plain Finish, 17 mm Bore Dia., 5 PK

  • Mfr # DHO-17SG

  • Zoro # G410609845


product price: $8.29
/pk 5, $1.66/ea
Sold in multiples of 2 for $16.58

Key Features

Type
Internal
Fits Groove Diameter
17.8 mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-17SG
Zoro #
G410609845
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
17 mm
Fits Groove Diameter
17.8 mm
Thickness
1 mm
Free Outside Diameter
18.3 mm
Fits Groove Width
1.1 mm
Clearance Diameter Type
Free OD
Fits Groove Depth
0.4 mm
Groove Diameter Tolerance
+0.110/-0.000 mm

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
Housing Ring
Location Style
Internal
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 17 mm, Fits Groove Diameter 17.8 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 18.3 mm, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.