Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 1.813 in Bore Dia.

  • Mfr # HO-181-SS

  • Zoro # G9137521


product price: $3.25
/ea
Sold in multiples of 6 for $19.50

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-181-SS
Zoro #
G9137521
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.813 in
Thickness
0.062 in
Fits Groove Width
.068"
Clearance Dia. (Compressed)
1.340"
Number of Sizes
1
Hole Dia.
.093"
Fits Groove Depth
.055"
Groove Width Tolerance
+.004" / -.000"
Clearance Dia. (Released)
1.380"
Groove Dia. Tolerance
±.005"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1
Rockwell Hardness
HRc 44-51

Description

Housing,Retaining Ring,Int,1-13/16",SSPL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.