Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 1.850 in Bore Dia.

  • Mfr # HO-185-SS

  • Zoro # G9137497


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Type
Internal
Fits Groove Diameter
1.967 in
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-185-SS
Zoro #
G9137497
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.850 in
Fits Groove Diameter
1.967 in
Thickness
0.062 in
Free Outside Diameter
2.089 in
Clearance Dia. (Released)
1.460"
Hole Dia.
.093"
Groove Width Tolerance
+0.004/-0.000 in
Number of Sizes
1
Clearance Dia. (Compressed)
1.350"
Groove Dia. Tolerance
±.005"
Fits Groove Depth
0.056 in
Fits Groove Width
0.068 in
Clearance Diameter
1.46 in
Groove Diameter Tolerance
+/-0.005 in
Clearance Diameter Type
Released

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRc 44-51
Thickness Tolerance
+0.035/-0.025 in
Ring Sub-Type
Standard
Location Style
Internal
Material Grade/Class
18-8
Ring Type
Housing Ring
Dimensional Standards
MIL-DTL-21248D

Description

Housing Ring,Internal,.060 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.06 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 3/64 in, Fits Groove Diameter 1.967 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.056 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.089 in, Clearance Diameter 1.46 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Housing Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.