Internal Retaining Ring, Stainless Steel, Plain Finish, 1.938 in Bore Dia.
Mfr # HO-193-SS
Zoro # G9137655
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-193-SS
Zoro #
G9137655
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.938 in
Thickness
0.062 in
Groove Dia. Tolerance
±.005"
Clearance Dia. (Compressed)
1.460"
Fits Groove Width
.068"
Clearance Dia. (Released)
1.580"
Number of Sizes
1
Hole Dia.
.093"
Fits Groove Depth
.059"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Rockwell Hardness
HRc 44-51
Number of Pieces
1
Description
Housing,Retaining Ring,Int,1-15/16",SSPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.