Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 2 9/16 in Bore Dia.

  • Mfr # HO-256SS

  • Zoro # G510609844


product price: $39.59
/ea

Key Features

Type
Internal
Fits Groove Diameter
2.714 in
Material
Stainless Steel
Finish
Plain
Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-256SS
Zoro #
G510609844
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2 9/16 in
Fits Groove Diameter
2.714 in
Thickness
0.093 in
Free Outside Diameter
2.844 in
Fits Groove Depth
0.076 in
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
+/-0.006 in
Groove Width Tolerance
+/-0.006/0.000 in
Fits Groove Width
0.103 in
Clearance Diameter
2.08 in

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Type
Housing Ring
Thickness Tolerance
+/-0.003 in
Location Style
Internal
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 9/16 in, Fits Groove Diameter 2.714 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.076 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.844 in, Clearance Diameter 2.08 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.