Internal Retaining Ring, Stainless Steel, Plain Finish, 2.125 in Bore Dia.
Mfr # HO-212-SS
Zoro # G9137810
product price: $10.89
/eaSold in multiples of 2 for $21.78
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-212-SS
Zoro #
G9137810
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
2.125 in
Thickness
0.078 in
Clearance Dia. (Released)
1.700"
Number of Sizes
1
Hole Dia.
.093"
Groove Width Tolerance
+.005" / -.000"
Fits Groove Width
.086"
Groove Dia. Tolerance
±.006"
Clearance Dia. (Compressed)
1.580"
Fits Groove Depth
.063"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRc 44-51
Thickness Tolerance
±.003"
Number of Pieces
1
Description
Housing,Retaining Ring,Int,2-1/8",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.