Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 2.5 in Bore Dia.

  • Mfr # HO-250-SS

  • Zoro # G9137786


product price: $14.39
/ea
Sold in multiples of 2 for $28.78

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.078 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-250-SS
Zoro #
G9137786
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.5 in
Thickness
0.078 in
Groove Dia. Tolerance
±.006"
Groove Width Tolerance
+.005" / -.000"
Fits Groove Depth
.074"
Number of Sizes
1
Clearance Dia. (Compressed)
1.940"
Fits Groove Width
.086"
Clearance Dia. (Released)
2.090"
Hole Dia.
.110"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRc 44-51
Thickness Tolerance
±.003"
Number of Pieces
1

Description

Housing,Retaining Ring,Int,2-1/2",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.