Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 2.688 in Bore Dia.

  • Mfr # HO-268-SS

  • Zoro # G800417760


product price: $18.79
/ea
Sold in multiples of 2 for $37.58

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.093 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-268-SS
Zoro #
G800417760
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.688 in
Thickness
0.093 in
Fits Groove Width
.103"
Clearance Dia. (Released)
2.220"
Hole Dia.
.110"
Clearance Dia. (Compressed)
2.060"
Fits Groove Depth
.080"
Number of Sizes
1
Groove Dia. Tolerance
±.006"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Rockwell Hardness
HRc 44-51
Number of Pieces
1

Description

Stamped Rings-Stainless. Housing Ring Internal 2-11/16 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.