Internal Retaining Ring, Stainless Steel, Plain Finish, 2.875 in Bore Dia.
Mfr # HO-287-SS
Zoro # G9138039
product price: $19.99
/eaKey Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.093 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-287-SS
Zoro #
G9138039
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
2.875 in
Thickness
0.093 in
Number of Sizes
1
Fits Groove Width
.103"
Hole Dia.
.110"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Released)
2.410"
Groove Dia. Tolerance
±.006"
Clearance Dia. (Compressed)
2.240"
Fits Groove Depth
.088"
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRc 44-51
Thickness Tolerance
±.003"
Number of Pieces
1
Description
Housing,Retaining Ring,Int,2-7/8",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.